Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 12 gal., 4 ft., Polypropylene

  • Item # 452L52
  • Mfr. Model # PIG105-BL
Absorbent Sock, Universal, 12 gal., 4 ft., Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452L52
Mfr. Model # PIG105-BL
UNSPSC #0
Shipping Weight 13.8 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 12 gal.
Length 4 ft.
Diameter 3"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Blue
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms