Check Availability
Absorbent Sock, Universal, 12 oz., 1 ft., Sodium Acrylate
  • NEW PIG 

    Absorbent Sock, Universal, 12 oz., 1 ft., Sodium Acrylate

  • Item # 30RC66
  • Mfr. Model # SKM407
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC66
Mfr. Model # SKM407
UNSPSC #47131904
Shipping Weight 0.28 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 12 oz.
Length 1 ft.
Diameter 2"
Filler Material Sodium Acrylate
Outside Skin Material Nylon, Plastic
UV Resistant No
Static Dissipative No
Color Gray
Connector Nylon Cord
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms