Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 8 oz., 1 ft., Sodium Acrylate

  • Item # 30RC65
  • Mfr. Model # SKM406
Absorbent Sock, Universal, 8 oz., 1 ft., Sodium Acrylate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Water Hog removes water that gets into fuel tanks. Prevent frozen fuel lines and gelled fuel by dropping a Water Hog into tank port for fast absorption of water. Combats rust, algae, and filter blockage to help prevent premature engine wear and potential failure. Heavy-duty, rip-stop nylon skin with unbreakable plastic casing ensures snag-free use in closed tanks and ports. Attached line allows easy deployment and retrieval.
Show More Close
 

Technical Specifications

Item # 30RC65
Mfr. Model # SKM406
UNSPSC #47131904
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 8 oz.
Length 1 ft.
Diameter 1-1/2"
Filler Material Sodium Acrylate
Outside Skin Material Nylon, Plastic
UV Resistant No
Static Dissipative No
Color Gray
Connector Nylon Cord
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms