Check Availability
Absorbent Sock, Oil-Based Liquids, 1.7 gal., 1 ft. 11", Polypropylene
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 1.7 gal., 1 ft. 11", Polypropylene

  • Item # 30RC63
  • Mfr. Model # SKM415
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC63
Mfr. Model # SKM415
UNSPSC #47131904
Shipping Weight 4.5 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 1.7 gal.
Length 1 ft. 11"
Diameter 1-1/2"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant Yes
Static Dissipative No
Color Black/White
Connector Polypropylene Rope
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms