Check Availability
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 10 gal., 1 ft. 6", Polypropylene

  • Item # 30RC60
  • Mfr. Model # SKM411
Absorbent Sock, Oil-Based Liquids, 10 gal., 1 ft. 6", Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RC60
Mfr. Model # SKM411
UNSPSC #47131904
Shipping Weight 15.7 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 10 gal.
Length 1 ft. 6"
Diameter 5"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant Yes
Static Dissipative No
Color White
Connector Polypropylene Rope
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms