Check Availability
Absorbent Sock, Oil-Based Liquids, 9.5 gal., 2 ft. 6", Polypropylene
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 9.5 gal., 2 ft. 6", Polypropylene

  • Item # 30RC56
  • Mfr. Model # SKM400
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC56
Mfr. Model # SKM400
UNSPSC #47131904
Shipping Weight 10.53 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 9.5 gal.
Length 2 ft. 6"
Diameter 3"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant Yes
Static Dissipative Yes
Color White
Connector Polypropylene Rope
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms