Check Availability
Absorbent Sock, Oil-Based Liquids, 16 gal., 4 ft., Cellulose
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 16 gal., 4 ft., Cellulose

  • Item # 30RC54
  • Mfr. Model # SKM414
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC54
Mfr. Model # SKM414
UNSPSC #47131904
Shipping Weight 17.77 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 16 gal.
Length 4 ft.
Filler Material Cellulose
Outside Skin Material Polypropylene
UV Resistant Yes
Static Dissipative Yes
Color Varies
Connector Polypropylene Rope
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms