Check Availability
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 10 gal., 4 ft., Polypropylene

  • Item # 30RC52
  • Mfr. Model # 104PS
Absorbent Sock, Oil-Based Liquids, 10 gal., 4 ft., Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Skimmer Oil-Only Absorbent Sock absorbs oil from chemical baths in open-top dip tanks. Tough, chemical-resistant polypropylene skin and filler absorb oils but repel water-based liquids. Tough enough for acid baths and phosphates tanks. Ideal for skimming oil off acid or caustic baths or for use in other acidic environments. Meets NFPA 99 standards for static decay. Attached string allows socks to be tied down, tied together, or dipped into tanks. These socks float at the surface for easy retrieval. They absorb and retain oil-based liquid, including lubricants and fuels, without taking in water.
Show More Close
 

Technical Specifications

Item # 30RC52
Mfr. Model # 104PS
UNSPSC #47131904
Catalog Page 1859
Shipping Weight 11.62 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 10 gal.
Length 4 ft.
Diameter 3"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative Yes
Color White
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms