Check Availability
Absorbent Sock, Chemical, Hazmat, 12 gal., 10 ft., Polypropylene
  • NEW PIG 

    Absorbent Sock, Chemical, Hazmat, 12 gal., 10 ft., Polypropylene

  • Item # 30RC48
  • Mfr. Model # PIG301
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Absorbs and retains a wide range of acids, bases, corrosives, and unknown liquids—including high concentrations such as 98% sulfuric acid and 30% sodium hydroxide. Chemical-resistant mat resists reaction to corrosive spills. Heavyweight, highly durable material features 8 layers of 100% polypropylene thermally bonded for strength. Fine-fiber construction and exclusive dimple pattern for fast wicking and no liquid or fiber residue. Material is flame-resistant—melts when exposed to high heat. Easily recognized pink color helps assure correct mat is used in an emergency.
Show More Close
 

Technical Specifications

Item # 30RC48
Mfr. Model # PIG301
UNSPSC #47131904
Catalog Page 1859
Shipping Weight 14.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Chemical, Hazmat
Volume Absorbed Per Pkg. 12 gal.
Length 10 ft.
Diameter 3"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Pink
Connector No Connector
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms