Check Availability
Absorbent Sock, Oil-Based Liquids, 15 gal., 10 ft., Cellulose
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 15 gal., 10 ft., Cellulose

  • Item # 30RC45
  • Mfr. Model # SKM601
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC45
Mfr. Model # SKM601
UNSPSC #47131904
Catalog Page 1859
Shipping Weight 26.45 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 15 gal.
Length 10 ft.
Diameter 3"
Filler Material Cellulose
Outside Skin Material Polypropylene
UV Resistant Yes
Static Dissipative No
Color White
Connector Polypropylene Rope
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms