Check Availability
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 12 gal., 4 ft., Cellulose

  • Item # 30RC44
  • Mfr. Model # SKM600
Absorbent Sock, Oil-Based Liquids, 12 gal., 4 ft., Cellulose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Sheen Clean® Oil-Only Absorbent Sock cleans up the thin, oily residue floating on water that other absorbents leave behind. Very strong filler blends high-capacity recycled cellulose with a copolymer that pulls in thin, filmy sheens of oil. Ideal for long-term deployment to remove sheen after oil-based spills or absorb oil residue in retention ponds, catch basins, tanks, and more. Polypropylene skin resists tearing; reduces dust, and holds in liquid, even when saturated. Attached string allows socks to be tied down, tied together, or dipped into tanks. Absorbs and retains oils and oil-based liquids, including lubricants and fuels, without taking in a drop of water. The bright white color makes sock easier to see in outdoor environments and clearly shows saturation level. Skin is UV- resistant up to 12 month, which provides long-term outdoor use without degradation. Can be incinerated after use to reduce waste or for fuels blending. Not recommended for use with acids or bases,
Show More Close
 

Technical Specifications

Item # 30RC44
Mfr. Model # SKM600
UNSPSC #47131904
Shipping Weight 17.46 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 12 gal.
Length 4 ft.
Diameter 3"
Filler Material Cellulose
Outside Skin Material Polypropylene
UV Resistant Yes
Static Dissipative No
Color White
Connector Polypropylene Rope
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms