Check Availability
  • NEW PIG 

    Absorbent Sock, Oil-Based Liquids, 12 gal., 4 ft., Cellulose

  • Item # 30RC43
  • Mfr. Model # SKM210
Absorbent Sock, Oil-Based Liquids, 12 gal., 4 ft., Cellulose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RC43
Mfr. Model # SKM210
UNSPSC #47131904
Catalog Page 1859
Shipping Weight 16.7 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 12 gal.
Length 4 ft.
Diameter 3"
Filler Material Cellulose
Outside Skin Material Polypropylene
UV Resistant Yes
Static Dissipative Yes
Color White
Connector Polypropylene Rope
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms