Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 17.5 gal., 3 ft. 6", Polypropylene

  • Item # 30RC18
  • Mfr. Model # PIG212
Absorbent Sock, Universal, 17.5 gal., 3 ft. 6", Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Super Absorbent Sock allows you to control high-volume machine leaks. Formable socks hug corners and walls, surround higher-volume machine leaks and contain spills to help keep you safe. Cellulose filler is highly absorbent for big leaks and spill and high absorbency means that you replace them less often. Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated. Absorbs most common industrial liquids, including oils, water, solvents, coolants, and more. (Not recommended for acids, bases, or other corrosive liquids.) 95% recycled cellulose filler is ideal when green products are desired. Wringable for reclaiming up to 65% of absorbed liquid. Can be incinerated after use to reduce waste or for fuels blending.
Show More Close
 

Technical Specifications

Item # 30RC18
Mfr. Model # PIG212
UNSPSC #47131904
Shipping Weight 20.6 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 17.5 gal.
Length 3 ft. 6"
Diameter 2-1/4"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Gray
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms