Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 24 gal., 3 ft. 6", Cellulose

  • Item # 30RC16
  • Mfr. Model # PIG210
Absorbent Sock, Universal, 24 gal., 3 ft. 6", Cellulose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RC16
Mfr. Model # PIG210
UNSPSC #47131904
Shipping Weight 24.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 24 gal.
Length 3 ft. 6"
Diameter 3-1/4"
Filler Material Cellulose
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Gray
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms