Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 14.84 gal., 20 ft., Vermiculite

  • Item # 30RC13
  • Mfr. Model # PIG203
Absorbent Sock, Universal, 14.84 gal., 20 ft., Vermiculite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Blue Absorbent Sock is filled with vermiculite to form a barrier and prevent spills from spreading. This sock features extra-dense construction to hug floors and stay in place while containing spills. Fine-grade vermiculite filler quickly absorbs leaks, drips, and spills; great for spill response or absorbing machine leaks. Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Ideal for diking and damming liquids. Can be air-dried for re-use when soaked with water.
Show More Close
 

Technical Specifications

Item # 30RC13
Mfr. Model # PIG203
UNSPSC #47131904
Shipping Weight 31.1 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 14.84 gal.
Length 20 ft.
Diameter 3"
Filler Material Vermiculite
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Blue
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms