Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 14.88 gal., 10 ft., Vermiculite

  • Item # 30RC12
  • Mfr. Model # PIG202
Absorbent Sock, Universal, 14.88 gal., 10 ft., Vermiculite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavyweight, extra-dense sock hugs floors to contain spills. Fine vermiculite filler quickly absorbs most common industrial liquids—oils, water, solvents, coolants, etc. It absorbs machine leaks and dikes or dams larger liquid spills. 100% polypropylene stitch-bonded skin resists bursting to reduce dust and hold in liquid, even when saturated. Water-soaked socks can be air-dried for reuse. Socks help meet 29 CFR 1910.22(a)(2) for clean and dry workplace floors.
Show More Close
 

Technical Specifications

Item # 30RC12
Mfr. Model # PIG202
UNSPSC #47131904
Catalog Page 1857
Shipping Weight 27.87 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 14.88 gal.
Length 10 ft.
Diameter 3"
Filler Material Vermiculite
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Blue
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms