Check Availability
Absorbent Sock, Universal, 15 gal., 4 ft., Vermiculite
  • NEW PIG 

    Absorbent Sock, Universal, 15 gal., 4 ft., Vermiculite

  • Item # 30RC09
  • Mfr. Model # 2048
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC09
Mfr. Model # 2048
UNSPSC #47131904
Shipping Weight 27.1 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 15 gal.
Length 4 ft.
Diameter 3"
Filler Material Vermiculite
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Blue
Connector No Connector
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms