Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 6 gal., 3 ft. 6", Corn Cob

  • Item # 30RC08
  • Mfr. Model # PIG237
Absorbent Sock, Universal, 6 gal., 3 ft. 6", Corn Cob
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RC08
Mfr. Model # PIG237
UNSPSC #47131904
Shipping Weight 11.14 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 6 gal.
Length 3 ft. 6"
Diameter 3"
Filler Material Corn Cob
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Gray
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms