Check Availability
Absorbent Sock, Universal, 15 gal., 120 ft., Corn Cob
  • NEW PIG 

    Absorbent Sock, Universal, 15 gal., 120 ft., Corn Cob

  • Item # 30RC07
  • Mfr. Model # PIG220
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC07
Mfr. Model # PIG220
UNSPSC #47131904
Shipping Weight 43.4 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 15 gal.
Length 120 ft.
Diameter 3"
Filler Material Corn Cob
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Gray
Connector No Connector
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms