Check Availability
  • NEW PIG 

    Absorbent Sock, Universal, 13.75 gal., 8 ft., Corn Cob

  • Item # 30RC04
  • Mfr. Model # PIG209
Absorbent Sock, Universal, 13.75 gal., 8 ft., Corn Cob
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Original Absorbent Sock lets you control your everyday leaks with a shape-hugging sock. Tough and economical compared to standard socks, this sock is your best choice for everyday leak protection to keep your floors safe. Formable socks hug corners and surround machine bases to absorb machine leaks, contain puddles, and help keep workers safe. Contained corncob filler pulls liquids from the floor for maximum absorbency while making cleanup quick and easy. Polypropylene skin resists tearing; reduces dust and holds in liquid, even when saturated. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Corncob filler is lightweight and economical to handle general, everyday tasks. Can be incinerated after use to reduce waste or for fuels blending.
Show More Close
 

Technical Specifications

Item # 30RC04
Mfr. Model # PIG209
UNSPSC #47131904
Catalog Page 1858
Shipping Weight 34.29 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 13.75 gal.
Length 8 ft.
Diameter 3"
Filler Material Corn Cob
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Gray
Connector No Connector
Item Absorbent Sock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms