Check Availability
Absorbent Sock, Universal, 10 gal., 3 ft. 6", Corn Cob
  • NEW PIG 

    Absorbent Sock, Universal, 10 gal., 3 ft. 6", Corn Cob

  • Item # 30RC02
  • Mfr. Model # 204
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30RC02
Mfr. Model # 204
UNSPSC #47131904
Shipping Weight 20.6 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 10 gal.
Length 3 ft. 6"
Diameter 3"
Filler Material Corn Cob
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Gray
Connector No Connector
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms