Check Availability
Absorbent Sock, Universal, 9 gal., 3 ft. 6", Polypropylene
  • NEW PIG 

    Absorbent Sock, Universal, 9 gal., 3 ft. 6", Polypropylene

  • Item # 30PV91
  • Mfr. Model # 35701
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30PV91
Mfr. Model # 35701
UNSPSC #47131904
Shipping Weight 13.75 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 9 gal.
Length 3 ft. 6"
Diameter 3"
Filler Material Polypropylene
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Blue/Gray
Connector No Connector
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms