Check Availability
Absorbent Sock, Universal, 20 gal., 3 ft. 6", Corn Cob
  • NEW PIG 

    Absorbent Sock, Universal, 20 gal., 3 ft. 6", Corn Cob

  • Item # 30PV67
  • Mfr. Model # 404
Qty
Invalid Quantity
Share This Product Add to List

Product Details

PIGĀ® formable sock hugs corners to control everyday leaks and can surround machine bases to absorb machine leaks, contain puddles, and help keep your workers safe. Constructed with tear-resistant polypropylene skin and contained corncob filler to effectively absorb most common industrial liquids including oils, water, solvents, coolants, and more.
Show More Close
 

Technical Specifications

Item # 30PV67
Mfr. Model # 404
UNSPSC #47131904
Catalog Page 1858
Shipping Weight 42.72 lbs
Country of Origin USA *
Item - Spill Control Absorbent Sock
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 20 gal.
Length 3 ft. 6"
Diameter 3"
Filler Material Corn Cob
Outside Skin Material Polypropylene
UV Resistant No
Static Dissipative No
Color Gray
Connector No Connector
Item Absorbent Sock

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms