Check Availability
  • NEW PIG 

    Above The Ceiling Diverter, 2 ft. 8-1/4" x 1 ft. 10-1/4", Frame, Clear, Polyester, PVC

  • Item # 30PY15
  • Mfr. Model # TLS620-CL
Above The Ceiling Diverter, 2 ft. 8-1/4" x 1 ft. 10-1/4", Frame, Clear, Polyester, PVC Above-The-Ceiling Leak Diverter,5.38 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Above-the-Ceiling Leak Diverter sits directly above your ceiling tile to channel liquid away and help prevent damage. Installed diverter remains completely out of view while diverting ceiling leaks. Mounted on a lightweight, sturdy frame that sits on suspended 2' x 2' or 2' x 4' acoustical tile. Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV light, and mildew for long life. Captured liquid drains through a 1/4 in. port into the attached 25 ft. PVC hose. Assembles in less than 5 min., then it's ready to install above your dropped ceiling.
Show More Close
 

Technical Specifications

Item # 30PY15
Mfr. Model # TLS620-CL
UNSPSC #47131905
Catalog Page 1857
Shipping Weight 4.4 lbs
Country of Origin USA *
Diverter Type Above The Ceiling
Leak Diverter Length 2 ft. 8-1/4"
Leak Diverter Width 1 ft. 10-1/4"
Leak Diverters Installation Method Frame
Diverter Color Clear
Diverter Material Polyester, PVC
Leak Diverter Hose Included Yes
Item Above-The-Ceiling Leak Diverter
Material PVC Frame, PVC Hose
Net Weight 5.38 lb.
Includes Leak Diverter, Frame, 25 ft. L Hose, (4) 6" L PVC Legs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms