Check Availability
  • NEW PIG 

    80 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 48 gal., 1 EA

  • Item # 30RA97
  • Mfr. Model # MAT467
80 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 48 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Absorbent Ground Mat is a durable barrier that absorbs oils and fuels only. Heavy-duty 3-layer tarp makes sure that oily leaks and drips never reach the ground. Designed specifically for equipment maintenance or storage outdoors. Top layer is constructed with a tough geotextile fabric that's needle punched for added durability. Highly absorbent polypropylene middle layer traps oils, but allows rainwater to evaporate. An Impermeable bottom barrier film prevents liquids from leaching into the ground. Use it as a ground tarp during routine maintenance or as a barrier to catch leaks from equipment. UV-resistant and reusable for extended product life. Customize to virtually any size, the material is pre-taped on one side with a 3/4 in. strip of hook closures so you can easily attach another section.
Show More Close
 

Technical Specifications

Item # 30RA97
Mfr. Model # MAT467
UNSPSC #47131909
Shipping Weight 46.3 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 48 gal.
Length 80 ft.
Width 59"
Material Polypropylene, Polyethylene
Layers of Construction 2
UV Resistant Yes
Recycled Content (%) No Recycled Content
Perforated No
Color Black
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions