Check Availability
  • NEW PIG 

    80 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 9.2 gal., 1 EA

  • Item # 30PZ80
  • Mfr. Model # MAT484
80 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Medium, 9.2 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® 4 in 1® Absorbent Mat Roll in Dispenser Box lets you stock just 1 absorbent and handle a variety of leaks, drips, and spills. Use as a pad to catch drips and soak up spills; roll out to cover large areas; fold along score lines to make a thick, absorbent sock; or tear off a piece to use as a low-lint wiper. No matter how you use it, this mat builds on an 8-layer polypropylene construction. Scuff-resistant, spunbond outer layer resists wear and tear, even under heavy foot traffic or abrasive conditions. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind. This mat absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Flame-resistant material won't burn immediately like cellulose mats because it melts when exposed to high heat. The dispenser box makes mat easy to access, carry and store while protecting contents from dirt and moisture. Rolls are perforated every 10", easy to tear to size so you use only what you need. Medium-weight construction is versatile for general everyday tasks and cleanups.
Show More Close
 

Technical Specifications

Item # 30PZ80
Mfr. Model # MAT484
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 8.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Medium
Volume Absorbed Per Pkg. 9.2 gal.
Length 80 ft.
Width 16"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color White
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions