Check Availability
80 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 9.2 gal., 1 EA
  • NEW PIG 

    80 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 9.2 gal., 1 EA

  • Item # 30PV63
  • Mfr. Model # MAT284
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Tough, highly absorbent PIG Mat can handle a variety of leaks, drips, and spills and simplify your stockroom. Use as a pad for drips and spills; rolled out to cover large areas; folded along score lines to make a thick, absorbent sock; or torn along score lines for use as a low-lint wiper. Scuff-resistant, spunbound outer layer resists wear and tear under foot traffic and abrasive conditions.
Show More Close
 

Technical Specifications

Item # 30PV63
Mfr. Model # MAT284
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 7.82 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 9.2 gal.
Length 80 ft.
Width 16"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions