Check Availability
  • NEW PIG 

    75 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 20.5 gal., 1 EA

  • Item # 30RA27
  • Mfr. Model # MAT498
75 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 20.5 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Poly-Back Oil-Only Absorbent Mat Roll lasts 2 times longer than standard mats for fewer change-outs, while only absorbing oil and fuels only. 8 layers of 100% polypropylene are thermally bonded so this mat won't rip, tear or fray even when saturated. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. White color tells you it's only for oils and fuels; draws attention to machine leaks and clearly shows saturation level during spill response. Floats to clean up spills on water. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat. Poly backing prevents absorbed liquids from reaching floors, counters, or other surface. Place over a spill with poly-back side up to suppress potentially harmful, flammable, or irritating vapors. Rolls are ideal for covering large areas and soaking up leaks and overspray. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30RA27
Mfr. Model # MAT498
UNSPSC #47131909
Shipping Weight 18.37 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 20.5 gal.
Length 75 ft.
Width 31"
Material Polypropylene, Polypropylene Barrier
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color White
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions