Check Availability
  • NEW PIG 

    75 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40 gal., 1 EA

  • Item # 30RA11
  • Mfr. Model # MAT4102
75 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 40 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Fat Mat® Oil-Only Absorbent Mat Roll is a double-thick version of the PIG® Oil-Only Mat with 16 layers for big cleanups. Tough, thermally bonded top layer stands up to heavy foot traffic; won't rip, tear, fray, or create a trip hazard, even when saturated. Fast-wicking diaper action transfers oil into the absorbent inner layers to keep moisture away from surface. Absorbs and retains oils and fuels, but not water. White color identifies the mat as oil-only. Flame-resistant material won't burn immediately like cellulose mats because the mat melts when exposed to high heat. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need, so you use less mat and save money. Extreme heavyweight Fat Mat® construction is ideal for applications that require long life and high capacity.
Show More Close
 

Technical Specifications

Item # 30RA11
Mfr. Model # MAT4102
UNSPSC #47131909
Shipping Weight 31.58 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 40 gal.
Length 75 ft.
Width 32"
Material Polypropylene
Layers of Construction 16
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color White
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions