Check Availability
  • NEW PIG 

    75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 13.5 gal., 1 EA

  • Item # 30PZ72
  • Mfr. Model # MAT608-748
75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 13.5 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PZ72
Mfr. Model # MAT608-748
UNSPSC #47131909
Shipping Weight 9.75 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 13.5 gal.
Length 75 ft.
Width 24"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close