Check Availability
75 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 11.6 gal., 1 EA
  • NEW PIG 

    75 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 11.6 gal., 1 EA

  • Item # 30PZ58
  • Mfr. Model # MAT256
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Highly absorbent 8-layer universal PIG Mat is zigzag-stitched for excellent durability in heavy foot traffic and light wheeled traffic. Place with zigzag side up to extend product life. Exclusive dimple pattern and fine-fiber construction speed wicking and retention of oils, coolants, solvents, and water.
Show More Close
 

Technical Specifications

Item # 30PZ58
Mfr. Model # MAT256
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 13.2 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 11.6 gal.
Length 75 ft.
Width 33"
Material 95% Polypropylene, 5% Polyester
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions