Check Availability
75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 20.5 gal., 1 EA
  • NEW PIG 

    75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 20.5 gal., 1 EA

  • Item # 30PY68
  • Mfr. Model # MAT283
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30PY68
Mfr. Model # MAT283
UNSPSC #47131909
Shipping Weight 18.44 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 20.5 gal.
Length 75 ft.
Width 31"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions