Check Availability
75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 9.8 gal., 1 EA
  • NEW PIG 

    75 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 9.8 gal., 1 EA

  • Item # 30PY47
  • Mfr. Model # MAT140
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Flame-resistant, thermally bonded 8-layer material will not rip, tear, or fray, even when saturated; lasts twice as long as ordinary mats. Exclusive dimple pattern speeds wicking of liquid for faster, easier cleanup of oils, coolants, solvents, and water. Dark gray color hides grime. Easy-tear perforations help reduce waste, and the material can be wrung out and incinerated after use to reduce waste or blend fuels. Sorbent helps meet 29 CFR 1910.22(a)(2) for clean, dry floors.
Show More Close
 

Technical Specifications

Item # 30PY47
Mfr. Model # MAT140
UNSPSC #47131909
Catalog Page 1858
Shipping Weight 8.06 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 9.8 gal.
Length 75 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions