Check Availability
  • NEW PIG 

    60 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 7.9 gal., 1 EA

  • Item # 30RA57
  • Mfr. Model # MAT342
60 ft. Absorbent Roll, Fluids Absorbed: Chemical, Hazmat, Heavy, 7.9 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Rip-&-FitĀ® HazMat Mat Roll in Dispenser Box Extra features perforations that let you create custom sizes of the mat without cutting. Just rip it along the easy-tear perfs and fit it into place. Absorbs the widest range of acids, bases, corrosives, chemicals, and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide. Lasts 2 times longer than standard mats for fewer change-outs. Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills. No matter how you rip it, this mat features 8-layer polypropylene construction. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly-absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Pink color is easily distinguishable to assure workers use the correct mat during a spill emergency. Perforated every 3-3/4 in. across width and every 10 in. across length; rip the perfect sized mat, then fit it into place. Dispenser box makes the mat easy to access, carry, and store while protecting contents from dirt and moisture. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30RA57
Mfr. Model # MAT342
UNSPSC #47131909
Shipping Weight 6.45 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Chemical, Hazmat
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 7.9 gal.
Length 60 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color Pink
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms