Check Availability
  • NEW PIG 

    60 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 7.9 gal., 1 EA

  • Item # 30RA19
  • Mfr. Model # MAT442
60 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 7.9 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Rip-&-Fit® Oil-Only Absorbent Mat Roll in Dispenser Box features extra perforations that let you create custom mat sizes without cutting. Just rip it along the easy-tear perfs and fit it into place. Lasts 2 times longer than standard mats for fewer change-outs. This mat features the 8-layer, polypropylene construction of PIG® Mat. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs and retains oils and fuels only. Bright white color tells you it's only for oils and fuels and makes absorbed oil easier to see; draws attention to machine leaks and clearly shows saturation level during spill response. Floats to clean up spills on water. Flame-resistant material won't burn immediately like cellulose mats because this mat melts when exposed to high heat. Perforated every 3.75 in. across width and every 10 in. across length. Dispenser box makes mat easy to access, carry, and store while protecting contents from dirt and moisture. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30RA19
Mfr. Model # MAT442
UNSPSC #47131909
Shipping Weight 7.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 7.9 gal.
Length 60 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color White
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions