Check Availability
  • NEW PIG 

    60 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 8 gal., 1 EA

  • Item # 30PZ16
  • Mfr. Model # MAT542
60 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Heavy, 8 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Mat 60 Ft. Absorbent Roll features extra perforations to let you create custom mat sizes without cutting. Just rip it along the easy-tear perfs and fit it into place. Lasts 2 times longer than standard mats for fewer change-outs. No matter how you rip it, this mat features 8-layer, polypropylene construction. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs and retains oils and fuels only. Floats to clean up spills on water. Flame-resistant material won't burn immediately like cellulose mats because this mat melts when exposed to high heat. Perforated every 3.75 in. across width and every 10 in. across length. Dispenser box makes mat easy to access, carry, and store while protecting contents from dirt and moisture. Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30PZ16
Mfr. Model # MAT542
UNSPSC #47131909
Shipping Weight 7.05 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 8 gal.
Length 60 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color Brown
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions