Check Availability
60 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 7.8 gal., 1 EA
  • NEW PIG 

    60 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 7.8 gal., 1 EA

  • Item # 30PY61
  • Mfr. Model # MAT242
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Customizable perforated mat can be torn to fit and used unfolded to cover wide aisles and walkways or folded for increased absorbency. 8-layer 100% polypropylene PIG Mat is tough and highly absorbent.
Show More Close
 

Technical Specifications

Item # 30PY61
Mfr. Model # MAT242
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 6.8 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 7.8 gal.
Length 60 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions