Check Availability
50" x 32" Medium Absorbent Roll, Blue, 1EA
  • NEW PIG 

    50" x 32" Medium Absorbent Roll, Blue, 1EA

  • Item # 452L33
  • Mfr. Model # MAT3205-BL
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 452L33
Mfr. Model # MAT3205-BL
UNSPSC #0
Shipping Weight 12.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 5.25 gal.
Length 50"
Width 32"
Material Polypropylene
Layers of Construction 12
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Blue
Item Absorbent Roll

* This product's country of origin is subject to change

Compliance and Restrictions