Check Availability
  • NEW PIG 

    50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 1 EA

  • Item # 45GN71
  • Mfr. Model # GRP36201-GY
50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIG® Grippy® Floor Mat helps to prevent slips, trips, and falls in high-traffic areas. The easy-to-clean commercial floor mat is suitable for grocery and retail environments. PIG® Grippy® Floor Mats is highly absorbent, very low profile, extremely durable, and effortless to maintain. Adhesive-backed mat stays exactly where you put it with no shifting, bunching up, or flipping over: traps dirt, salt, and moisture to keep it from being tracked around. The adhesive sticks to the floor with a very tight grip, but peels up easily. Substantial durability that stands up to heavy traffic, even forklifts, to keep it on the job for up to 12 weeks. Easy to use: roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples, or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over Grippy® Mat and it won't budge. Allows you to custom-size floor mats for transition areas and wet problem spots. Efficient absorbent top soaks in moisture, wicks and spreads it evenly, so the mat dries out quickly. Ideal for entrances and anywhere you need maximum absorbency for water: 36" x 50' regular medium-weight roll provides enough length to create continuous walk-off runners to stop dirt and moisture at the door. Absorbs a wide variety of liquids including water, oil, and grease. The leakproof backing prevents liquid from soaking through to the floor. This very thin mat has no rippled edges to obstruct doors or create tripping hazards. ADA compliant for wheelchairs and walkers; carts and pallet jacks roll right over it. This mat is only a fraction of the weight of a rubber-backed mat, so it helps to alleviate back strain during change-outs. Tested and Certified by the National Floor Safety Institute (NFSI).
Show More Close
 

Technical Specifications

Item # 45GN71
Mfr. Model # GRP36201-GY
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 12.8 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 4 gal.
Length 50 ft.
Width 36"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Gray
Item Adhesive-Backed Absorbent Roll
Static Dissipative No
Standards NFSI Certified
* This product's country of origin is subject to change

Compliance and Restrictions