Check Availability
  • NEW PIG 

    50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 1 EA

  • Item # 452L21
  • Mfr. Model # GRPAM36201-BK
50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 4 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Grippy® Antimicrobial-Infused Floor Mat helps to prevent slips, trips, and falls in kitchens, food prep areas, and anywhere that mold and fungus growth is a concern with our adhesive-backed, antimicrobial-infused floor mat. Highly absorbent, very low profile, extremely durable and effortless to maintain. Permanently infused with antimicrobial technology to prevent the growth of odor-causing bacteria and mold on the mats. Proprietary adhesive formulation applied across entire backing of mats ensures they stay in place with no shifting, curling, or flipping up; traps dirt and moisture to keep it from being tracked around. Mat sticks to the floor with a tight grip, but peels up easily. Extreme durability stands up to heavy traffic to keep it on the job for up to 12 weeks. Easy to use: roll out continuous coverage in prep areas and walkways with no gaps, ripples or overlaps that cause slips and trips. Easy to clean: you can sweep, vacuum, mop, use your shop/wet vac, or run your floor scrubber over Grippy® Mat and it won't budge. Easy to customize: lets you create custom-size floor mats to match your layout. Absorbent top soaks in moisture, wicks and spreads it evenly so the mat dries out quickly. Absorbs a wide variety of liquids including water, oil, and grease; leakproof backing prevents liquid from soaking through to the floor. This very thin mat has no rippled edges to obstruct doors or create tripping hazards. ADA compliant for wheelchairs and walkers; carts and pallet jacks roll right over it. Only a fraction of the weight of rubber-backed mats: which helps to eliminate back strain when you change your mats. Tested and Certified by the National Floor Safety Institute (NFSI): when used as part of your floor safety program, high-traction surfaces such as PIG® Grippy Antimicrobial Floor Mat have been proven to reduce slip-and-fall claims by as much as 90%.
Show More Close
 

Technical Specifications

Item # 452L21
Mfr. Model # GRPAM36201-BK
UNSPSC #47131909
Catalog Page 0
Shipping Weight 12.7 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 4 gal.
Length 50 ft.
Width 36"
Material Polypropylene
Layers of Construction 3
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Black
Item Absorbent Roll
Static Dissipative No
Standards NFSI Certified, ADA Compliant for Wheelchairs and Walkers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In