Check Availability
  • NEW PIG 

    50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2.625 gal., 1 EA

  • Item # 30PZ34
  • Mfr. Model # MAT1650
50 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 2.625 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIG® Grippy® Absorbent Mat has a high-traction surface to reduce slip and trip hazards around workstations, walkways, and machinery. Full-coverage adhesive backing holds tight without shifting or sliding. 8-layer fine-fiber polypropylene absorbs oils, coolants, water, gasoline, solvents, battery acid, and most other fluids. Backing creates a liquidproof barrier to keep floors completely dry, and peels up easily for quick changeouts. Tough spunbound top layer has zigzag stitching for durability.
Show More Close
 

Technical Specifications

Item # 30PZ34
Mfr. Model # MAT1650
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 7.1 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 2.625 gal.
Length 50 ft.
Width 16"
Material Polypropylene, Polyester
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Blue
Item Adhesive-Backed Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions