Check Availability
  • NEW PIG 

    50 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 10.7 gal., 1 EA

  • Item # 30PZ04
  • Mfr. Model # BLU108
50 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 10.7 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Superabsorbent natural fibers are fused with strong synthetics for exclusive high performance to soak up big spills and high-volume leaks with fewer change-outs. Even absorption for better wicking and retention without leak zones. Absorbs oils, coolants, solvents, and water; not recommended for acids, bases, or other corrosive liquids. Easy-tear perforations let you take only what you need. Contains 75% preconsumer recycled cellulose.
Show More Close
 

Technical Specifications

Item # 30PZ04
Mfr. Model # BLU108
UNSPSC #47131909
Catalog Page 1857
Shipping Weight 5.85 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 10.7 gal.
Length 50 ft.
Width 15"
Material Natural and Recycled Fibers
Layers of Construction 3
UV Resistant No
Recycled Content (%) 75%
Perforated Yes
Color Light Blue
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close