Check Availability
50 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 3.3 gal., 3 PK
  • NEW PIG 

    50 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 3.3 gal., 3 PK

  • Item # 30PY91
  • Mfr. Model # 57703
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30PY91
Mfr. Model # 57703
UNSPSC #47131909
Shipping Weight 10.85 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Light
Volume Absorbed Per Pkg. 3.3 gal.
Length 50 ft.
Width 15"
Material Polypropylene, Steel
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No

* This product's country of origin is subject to change

Compliance and Restrictions