Check Availability
  • NEW PIG 

    50 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 26.5 gal., 2 PK

  • Item # 30PY65
  • Mfr. Model # MAT252
50 ft. Absorbent Roll, Fluids Absorbed: Universal, Heavy, 26.5 gal., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extra perforations let you customize PIGĀ® Rip-&-FitĀ® Absorbent Mat Roll to the shape you need. Just rip it along the easy-tear perforations and fit it into place. Lasts 2 times longer than standard mats for fewer change-outs. Features the proven 8-layer, 100% polypropylene construction. The dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Flame-resistant material won't burn immediately like cellulose mats: melts when exposed to high heat. Perforated every 10 in. across width and length. Extra-wide mat is prefolded for increased absorbency and compact storage; unfolds to cover large areas. Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups.
Show More Close
 

Technical Specifications

Item # 30PY65
Mfr. Model # MAT252
UNSPSC #47131909
Shipping Weight 20.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 26.5 gal.
Length 50 ft.
Width 30"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions