Check Availability
  • NEW PIG 

    300 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 47.5 gal., 2 PK

  • Item # 30PZ96
  • Mfr. Model # MAT190
300 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 47.5 gal., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PZ96
Mfr. Model # MAT190
UNSPSC #47131909
Shipping Weight 38.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Light
Volume Absorbed Per Pkg. 47.5 gal.
Length 300 ft.
Width 16"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray/Black
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close