Check Availability
  • NEW PIG 

    300 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 26 gal., 1 EA

  • Item # 30PZ57
  • Mfr. Model # MAT247
300 ft. Absorbent Roll, Fluids Absorbed: Universal, Medium, 26 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Traffic MatĀ® Absorbent Rug helps keep floors dry, even in areas with forklift traffic. Polypropylene material is heat-fused and needle-punched for significant durability for walk-on and wheeled traffic. This mat won't rip, shred, or fray, even under heavy forklift traffic. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Rolls are ideal for walkways and large areas to soak up leaks and overspray. Cuts easily with scissors or a utility knife. Can be incinerated after use to reduce waste or for fuels blending.
Show More Close
 

Technical Specifications

Item # 30PZ57
Mfr. Model # MAT247
UNSPSC #47131909
Shipping Weight 37.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 26 gal.
Length 300 ft.
Width 24"
Material Polypropylene
Layers of Construction 1
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated No
Color Black
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions