Check Availability
  • NEW PIG 

    300 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Light, 32.4 gal., 1 EA

  • Item # 30PZ28
  • Mfr. Model # MAT545
300 ft. Absorbent Roll, Fluids Absorbed: Oil-Based Liquids, Light, 32.4 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PIGĀ® Brown Oil-Only Absorbent Mat Roll lasts 2 times longer than ordinary mats for fewer change-outs, while only absorbing oil and fuels. Brown color looks cleaner, longer, by blending in with most environments for both indoor and outdoor use. 8 layers of 100% polypropylene are thermally bonded so the mat won't rip, tear or, fray even when saturated. Dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue. Absorbs oil and fuels, but not water. Floats to clean up spills on water. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need for efficient use.
Show More Close
 

Technical Specifications

Item # 30PZ28
Mfr. Model # MAT545
UNSPSC #47131909
Shipping Weight 24.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Light
Volume Absorbed Per Pkg. 32.4 gal.
Length 300 ft.
Width 24"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) No Recycled Content
Perforated Yes
Color Brown
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions