Check Availability
  • NEW PIG 

    300 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 40.2 gal., 2 PK

  • Item # 30PY98
  • Mfr. Model # MAT246
300 ft. Absorbent Roll, Fluids Absorbed: Universal, Light, 40.2 gal., 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PIGĀ® Absorbent Mat Roll lasts 2 times longer than standard mats for fewer change-outs. 8 layers of polypropylene are thermally bonded and won't rip, tear, or fray, even when saturated. A dimple pattern speeds wicking of liquid throughout mat for fast, easy cleanup. Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind. Absorbs most common industrial liquids: oils, water, solvents, coolants, and more. Flame-resistant material won't burn immediately like cellulose mats because this mat melts when exposed to high heat. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need. Lightweight construction is ideal for small tasks and cleanups.
Show More Close
 

Technical Specifications

Item # 30PY98
Mfr. Model # MAT246
UNSPSC #47131909
Shipping Weight 29.2 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Light
Volume Absorbed Per Pkg. 40.2 gal.
Length 300 ft.
Width 15"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated Yes
Color Gray
Item Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Welcome Sign In