Check Availability
  • NEW PIG 

    3 ft. 4" Absorbent Roll, Fluids Absorbed: Universal, Heavy, 15.9 gal., 20 PK

  • Item # 30RF36
  • Mfr. Model # HC102
3 ft. 4" Absorbent Roll, Fluids Absorbed: Universal, Heavy, 15.9 gal., 20 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep operating room floors safe and dry; eliminating the need to use blankets or towels to absorb liquid excess from water or bodily fluids. Pads provides superior absorbency during wet procedures. Precut pads allow you to throw over spills. Absorb up to 3 liters of liquid per sheet.
Show More Close
 

Technical Specifications

Item # 30RF36
Mfr. Model # HC102
UNSPSC #47131909
Shipping Weight 18.7 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 15.9 gal.
Length 3 ft. 4"
Width 31"
Material Polypropylene
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Gray
Item Adhesive-Backed Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close