Check Availability
  • NEW PIG 

    3 ft. 4" Absorbent Roll, Fluids Absorbed: Universal, Medium, 0.35 gal., 1 EA

  • Item # 30PZ43
  • Mfr. Model # MAT3251
3 ft. 4" Absorbent Roll, Fluids Absorbed: Universal, Medium, 0.35 gal., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PIG® Grippy® Absorbent Mat for Garage Floors is an adhesive-backed mat that stays put to catch drips from vehicles or industrial equipment. This mat stays precisely where you put it with no shifting or bunching up. Fits underneath vehicles to protect shop floors from oily leaks and drips, which can help to reduce cleanup time to keep your shop productive. The adhesive sticks to the floor with a tight grip, but can be removed and repositioned so you can reuse the mat until it becomes saturated. Tough, spunbond top layer with heavy-duty zigzag stitching stands up to rolling tires and service bay foot traffic. 8 layers of fine-fiber polypropylene safely absorbs and retains oils, coolants, water, grease, gasoline, solvents, auto fluids, paint overspray, battery acid, and most other liquids. A leakproof backing prevents absorbed liquid from soaking through to the floor. Dark color hides grime so the mat looks cleaner longer. This mat's ends are heat-cut for a finished, professional look. Tested and Certified by the National Floor Safety Institute (NFSI).
Show More Close
 

Technical Specifications

Item # 30PZ43
Mfr. Model # MAT3251
UNSPSC #47131909
Shipping Weight 1.34 lbs
Country of Origin USA *
Item - Spill Control Absorbent Roll
Spill Control - Fluids Absorbed Universal
Absorbency Weight Medium
Volume Absorbed Per Pkg. 0.35 gal.
Length 3 ft. 4"
Width 32"
Material Polypropylene, Polyester
Layers of Construction 8
UV Resistant No
Recycled Content (%) 25%
Perforated No
Color Blue
Item Adhesive-Backed Absorbent Roll
Static Dissipative No
* This product's country of origin is subject to change

Compliance and Restrictions